Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B51 B Section Wrapped V Belt
MECALINE B51 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B51E
rubix:
45035119
manufacturer :
874244
ean:
3660338278501
Technical specifications
Profile
B/17
Belt designation
B51
Interior length
1295
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B51 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B51
Interior length
1295
mm
Upper width
17
mm
Height
11
mm
Pitch length
1335
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.53
excl. VAT
/
Each
£
13.84
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B44 B Section Wrapped V Belt
OPTIBELT 17 X 1000 1719159
OPTIBELT 22 X 2896 1582025
GATES 9628-61260 D126 32X3200LI D3275 LD DELTA CLASSIC
OPTIBELT VBELT B SECTION ENVELOPE 17 36007700
MECALINE B62 B Section Wrapped V Belt
GATES V BELT B SECTION ENVELOPE B1970E
GATES 9628-60910 D91 32X2300LI D2375 LD DELTA CLASSIC
OPTIBELT 10 X 1016 1725429
GATES 9628-63150 D315 32X8000LI D8075 LD DELTA CLASSIC
MECALINE B69 B Section Wrapped V Belt
MECALINE 889214 C300 WRAPPED V BELT 2.0
OPTIBELT V BELT Z SECT ENV Z11E
MECALINE A53 A Section Wrapped V Belt
OPTIBELT 17 X 1880 1788894