MECALINE B136 B Section Wrapped V Belt
Classical V Belt B Section
See technical informationSee documentsReferences
Mecaline:B136E
Rubix:45035084
EAN:3660338279218

Documents
Product details : MECALINE B136 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b136 |
| Interior length | 3454 mm |
| Outer length | 3494 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3494 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Sold out
