MECALINE 888845 A37.25 WRAPPED V BELT 2.0
Classical V Belt A Section
See technical informationSee documentsReferences
Superseded Ref:883395
Mecaline:A37.1/4/A988 - 888845
Rubix:255A0384
Manufacturer :888845
EAN:3660338413988


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a37 1/4 |
| Interior length | 958 mm |
Documents
Product details : MECALINE 888845 A37.25 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a37 1/4 |
| Interior length | 958 mm |
| Pitch length | 988 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 988 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- Usually arrives within 14 working days