MECALINE B64 B Section Wrapped V Belt


Classical V Belt B Section

References
mecaline:B64E
rubix:45035132
ean:3660338278631
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB64
Interior length1625 mm
See all Specifications

Product details : MECALINE B64 B Section Wrapped V Belt


All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813

Strengths

Working temperature -40C to +70C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB64
Interior length1625 mm
Upper width17 mm
Height11 mm
Pitch length1665 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 15.49 excl. VAT
/ Each
£ 18.59 incl. VAT
  • Sold out