Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z28 Z Section Wrapped V Belt
MECALINE Z28 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z28E
rubix:
45035782
manufacturer :
873998
ean:
3660338276064
Technical specifications
Profile
Z/10
Belt designation
Z28
Interior length
711
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z28 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z28
Interior length
711
mm
Upper width
10
mm
Height
6
mm
Pitch length
734
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
GATES 9628-61320 D132 32X3350LI D3425 LD DELTA CLASSIC
MECALINE A52 WRAPPED V BELT 2.0
MECALINE 889217 C316 WRAPPED V BELT 2.0
MECALINE A47 WRAPPED V BELT 2.0
OPTIBELT V BELT 5 SECT M COG 5 5547747
OPTIBELT V BELT 8 SECTION 8 10757700
OPTIBELT VBELT A SECT ENV 13 28457700
OPTIBELT VBELT B SECTION ENVELOPE 17 8367700
OPTIBELT 22 X 3404 1720471
MECALINE A62 A Section Wrapped V Belt
GATES 9628-64920 D492 32X12500LI D12575 LD DELTA CLASSIC
MECALINE C94 C Section Wrapped V Belt
GATES D104E-HP HIGH POWER D SECTION V-BELT
GATES C118 22X3070LP/3000LI HIPOWER CUPSEAL
MECALINE A68 A Section Wrapped V Belt