MECALINE B37 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B37/B980 - 889046
rubix:243A4116
manufacturer :889046
ean:3660338415999
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb37
Interior length939 mm
See all Specifications

Product details : MECALINE B37 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb37
Interior length939 mm
Upper width17 mm
Height11 mm
Pitch length980 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
  • In stock: Next day delivery