Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B114 B Section Wrapped V Belt
MECALINE B114 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B114E
rubix:
45035074
manufacturer :
874303
ean:
3660338279096
Technical specifications
Profile
B/17
Belt designation
B114
Interior length
2895
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B114 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B114
Interior length
2895
mm
Upper width
17
mm
Height
11
mm
Pitch length
2935
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.21
excl. VAT
/
Each
£
19.45
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT C SECTION ENVELOPE 22 18297700
MECALINE 890004 Z33 WRAPPED V BELT 2.0
OPTIBELT 13 X 2500 1642092
GATES 9623-60770 C77 22X1952LI C2010 LD DELTA CLASSIC
C56 1422 V BELT
OPTIBELT V BELT 25 SECTION 25 31507700
MECALINE 888826 A29 WRAPPED V BELT 2.0
MECALINE C136 C Section Wrapped V Belt
MECALINE A104 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A60 13X1520LI A1550 LD DELTA CLASSIC
MECALINE A22 A Section Wrapped V Belt
MECALINE 888993 B224 WRAPPED V BELT 2.0
OPTIBELT 22 X 2845 1750479
MECALINE Z33.1/2 Z33.5 Z SECTION WRAPPED V BELT
GATES CLASSICAL VBELT B1870EGAT