MECALINE Z33.1/2 Z33.5 Z SECTION WRAPPED V BELT


Classical V Belt Z Section

References
mecaline:Z33.1/2E
rubix:45035787
manufacturer :874007
ean:3660338276156
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz33 1/2
Interior length850 mm
See all Specifications

Product details : MECALINE Z33.1/2 Z33.5 Z SECTION WRAPPED V BELT


All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D

Strengths

Working temperature -40C to +70C

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilez/10
Belt designationz33 1/2
Interior length850 mm
Upper width10 mm
Height6 mm
Pitch length873 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
  • Sold out