References
Gates:C56 22X1483LP/1425LI HIPOWER
Rubix:228A5797
Manufacturer :900410056
EAN:5414465673559

Product details : GATES 900410056 V-BELT C56 22X1483LP/1425LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c56 |
| Interior length | 1425 mm |
| Outer length | 1513 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1483 mm |
| Material | cr |
| Section | 22 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Usually arrives within 14 working days
