Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C136 C Section Wrapped V Belt
MECALINE C136 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C136E
rubix:
45035180
manufacturer :
874506
ean:
3660338281112
Technical specifications
Profile
C/22
Belt designation
C136
Interior length
3454
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C136 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C136
Interior length
3454
mm
Upper width
22
mm
Height
14
mm
Pitch length
3512
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.43
excl. VAT
/
Each
£
103.72
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
GATES A43EHP POWER V BELT
GATES V BELT B SECTION ENVELOPE B1970E
MECALINE C112 WRAPPED V BELT 2.0
MECALINE A77 WRAPPED V BELT 2.0
OPTIBELT 17 X 6096 1743902
OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV
OPTIBELT 32 X 4953 1736834
OPTIBELT 22 X 4699 1608107
MECALINE 890045 Z59.5 WRAPPED V BELT 2.0
OPTIBELT V BELT 6 SECT M COG 6 4007747
OPTIBELT V BELT 20 SECTION 20 10007700
OPTIBELT 13 X 1200 A1940/A74E VEE-BELT
MECALINE 889274 C87 WRAPPED V BELT 2.0
MECALINE A80 A Section Wrapped V Belt
OPTIBELT 32 X 2650 1521448