Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B120 B Section Wrapped V Belt
MECALINE B120 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B120E
rubix:
45035077
manufacturer :
874307
ean:
3660338279133
Technical specifications
Profile
B/17
Belt designation
B120
Interior length
3048
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B120 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B120
Interior length
3048
mm
Upper width
17
mm
Height
11
mm
Pitch length
3088
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.13
excl. VAT
/
Each
£
21.76
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A82 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 8137700
OPTIBELT A67 13 X 1700 A67
OPTIBELT 17 X 725 1795597
MECALINE 890039 Z54 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B75 17X1910LI B1950 LD DELTA CLASSIC
MECALINE 890048 Z63 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 10507700
GATES 9628-62550 D255 32X6480LI D6555 LD DELTA CLASSIC
OPTIBELT 22 49537700 V BELT C SECT ENV C195E
OPTIBELT 17 X 2388 1734992
MECALINE B44 B Section Wrapped V Belt
MECALINE C180 C Section Wrapped V Belt
OPTIBELT 22 X 1574 1510295
OPTIBELT 22 X 1425 1674741