References
Optibelt:17 X 2388
Rubix:265A9670
Manufacturer :1734992
EAN:4014486034714




Product details : OPTIBELT 17 X 2388 1734992
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x172x172 mm |
|---|---|
| Logistic Weight | 468 g |
| Profile | b/17 |
| Belt designation | b94 |
| Interior length | 2388 mm |
| Outer length | 2457 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2428 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
