Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A82 A Section Wrapped V Belt
MECALINE A82 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A82E
rubix:
45035048
manufacturer :
874103
ean:
3660338277108
Technical specifications
Profile
A/13
Belt designation
A82
Interior length
2082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A82 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A82
Interior length
2082
mm
Upper width
13
mm
Height
8
mm
Pitch length
2112
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C148 WRAPPED V BELT 2.0
MECALINE 888817 A240.75 WRAPPED V BELT 2.0
OPTIBELT 25 X 5000 1681184
OPTIBELT 25 X 6000 1698252
MECALINE A26 A Section Wrapped V Belt
MECALINE 888838 A34.5 WRAPPED V BELT 2.0
OPTIBELT 13 X 5000 1702095
GATES 9003-10220 B220 17X5640LP/5600LI HIPOWER
MECALINE B130 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A90 13X2290LI A2320 LD DELTA CLASSIC
MECALINE 889255 C69 WRAPPED V BELT 2.0
MECALINE 887644 Z15 WRAPPED V BELT 2.0
OPTIBELT A67 13 X 1700 A67
MECALINE 889006 B255 WRAPPED V BELT 2.0
MECALINE 888853 A41.5 WRAPPED V BELT 2.0