References
Optibelt:17 X 725
Rubix:265A8824
Manufacturer :1795597
EAN:4014486033915




Product details : OPTIBELT 17 X 725 1795597
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x52x52 mm |
|---|---|
| Logistic Weight | 142 g |
| Profile | b/17 |
| Belt designation | b29 |
| Interior length | 725 mm |
| Outer length | 794 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 765 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
