References
Superseded Ref:874510
Mecaline:C144/C3710 - 889170
Rubix:243A4187
Manufacturer :889170
EAN:3660338417238

Documents
Product details : MECALINE C144 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c144 |
| Interior length | 3657 mm |
| Outer length | 3710 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 3710 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 42.74 excl. VAT
/ Each
£ 51.29 incl. VAT
- Usually arrives within 14 working days
