Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A72 A Section Wrapped V Belt
MECALINE A72 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A72
rubix:
45035038
manufacturer :
867772
ean:
3660338216954
Technical specifications
Profile
A/13
Belt designation
A72
Interior length
1828
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A72 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A72
Interior length
1828
mm
Upper width
13
mm
Height
8
mm
Pitch length
1858
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B97 WRAPPED V BELT 2.0
GATES 9622-61410 B141 17X3585LI B3625 LD DELTA CLASSIC
MECALINE B98 B Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 15007700
MECALINE 889205 C250 WRAPPED V BELT 2.0
MECALINE B31 B Section Wrapped V Belt
OPTIBELT 10 X 1600 1682133
OPTIBELT 25 X 2000 1637706
MECALINE C60 WRAPPED V BELT 2.0
OPTIBELT 32 53007700 V BELT D SECT ENV D208E
MECALINE 889229 C43 WRAPPED V BELT 2.0
MECALINE B90 B Section Wrapped V Belt
OPTIBELT 13 X 4750 1534665
OPTIBELT 32 X 3048 1691412
MECALINE 888971 B163 WRAPPED V BELT 2.0