Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B52 B Section Wrapped V Belt
MECALINE B52 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B52E
rubix:
45035120
manufacturer :
874245
ean:
3660338278518
Technical specifications
Profile
b/17
Belt designation
b52
Interior length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B52 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b52
Interior length
1320
mm
Upper width
17
mm
Height
11
mm
Pitch length
1360
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.86
excl. VAT
/
Each
£
9.43
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A50 WRAPPED V BELT 2.0
MECALINE 889180 C165 WRAPPED V BELT 2.0
MECALINE 888876 A53.25 WRAPPED V BELT 2.0
OPTIBELT 13 X 1200 A1940/A74E VEE-BELT
MECALINE A33 WRAPPED V BELT 2.0
MECALINE C70 WRAPPED V BELT 2.0
MECALINE C124 C Section Wrapped V Belt
OPTIBELT 10 X 1800 1560012
OPTIBELT V BELT 8 SECTION 8 4757747
MECALINE 889239 C55 WRAPPED V BELT 2.0
MECALINE Z41.1/2 Z41.5 Z SECTION WRAPPED V BELT
MECALINE A44 A Section Wrapped V Belt
MECALINE 890035 Z50.5 WRAPPED V BELT 2.0
OPTIBELT 25 X 1500 1535463
MECALINE B124 B Section Wrapped V Belt