Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B124 B Section Wrapped V Belt
MECALINE B124 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B124E
rubix:
45035078
manufacturer :
874309
ean:
3660338279157
Technical specifications
Profile
b/17
Belt designation
b124
Interior length
3149
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B124 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b124
Interior length
3149
mm
Upper width
17
mm
Height
11
mm
Pitch length
3189
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.67
excl. VAT
/
Each
£
22.40
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A102 A Section Wrapped V Belt
GATES VBELT A SECT ENV A60 13X1520LI A1550 LD DELTA CLASSIC
OPTIBELT 32 X 4500 1560714
MECALINE B26 WRAPPED V BELT 2.0
MECALINE B180 WRAPPED V BELT 2.0
GATES 9623-63270 C327 22X8307LI C8365 LD DELTA CLASSIC
OPTIBELT 22 X 1778 1712418
MECALINE 888941 B122 WRAPPED V BELT 2.0
MECALINE B57 B Section Wrapped V Belt
MECALINE Z33.5 WRAPPED V BELT 2.0
MECALINE B128 WRAPPED V BELT 2.0
MECALINE C112 C Section Wrapped V Belt
GATES VBELT A SECT ENV A46 13X1170LI A1200 LD DELTA CLASSIC
MECALINE 890015 Z37.5 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 11007700