Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C124 C Section Wrapped V Belt
MECALINE C124 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C124
rubix:
45035176
manufacturer :
867791
ean:
3660338217142
Technical specifications
Profile
C/22
Belt designation
C124
Interior length
3149
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C124 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C124
Interior length
3149
mm
Upper width
22
mm
Height
14
mm
Pitch length
3207
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.94
excl. VAT
/
Each
£
49.13
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 889237 C53 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 38617700
MECALINE 889217 C316 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 7757700
MECALINE 890002 Z32 WRAPPED V BELT 2.0
MECALINE B73 WRAPPED V BELT 2.0
OPTIBELT 10 X 1215 1576732
MECALINE 889049 B38.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 1425 1674741
MECALINE A66 A Section Wrapped V Belt
GATES V BELT A SECTION ENVELOPE A35 13D890LI A920 LD
OPTIBELT V BELT 25 SECTION 25 22407700
MECALINE B27 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 8257700
GATES 9623-61030 C103 22X2617LI C2675 LD DELTA CLASSIC