References
Superseded Ref:874454
Mecaline:C70/C1830 - 889256
Rubix:243A4198
Manufacturer :889256
EAN:3660338418099

Documents
Product details : MECALINE C70 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c70 |
| Interior length | 1778 mm |
| Pitch length | 1830 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1830 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ Each
£ 25.30 incl. VAT
- Usually arrives within 14 working days
