Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B56 B Section Wrapped V Belt
MECALINE B56 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B56E
rubix:
45035124
manufacturer :
874251
ean:
3660338278570
Technical specifications
Profile
b/17
Belt designation
b56
Interior length
1422
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B56 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b56
Interior length
1422
mm
Upper width
17
mm
Height
11
mm
Pitch length
1462
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.50
excl. VAT
/
Each
£
9.00
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT C SECTION ENVELOPE 22 23887700
GATES 9628-64410 D441 32X11200LI D11275 LD DELTA CLASSIC
OPTIBELT 17 X 3810 1651371
MECALINE B29 WRAPPED V BELT 2.0
OPTIBELT 13 X 1825 1703833
OPTIBELT 22 X 2360 1630072
MECALINE B26 WRAPPED V BELT 2.0
OPTIBELT 25 X 3350 1593104
MECALINE A110 A Section Wrapped V Belt
OPTIBELT 22 X 2591 1538880
MECALINE 890064 D250 WRAPPED V BELT 2.0
MECALINE C75 WRAPPED V BELT 2.0
MECALINE 889161 C126 WRAPPED V BELT 2.0
MECALINE Z34.1/2 Z34.5 Z SECTION WRAPPED V BELT
MECALINE 890056 D180 WRAPPED V BELT 2.0