Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A110 A Section Wrapped V Belt
MECALINE A110 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A110
rubix:
45034981
manufacturer :
867778
ean:
3660338217012
Technical specifications
Profile
A/13
Belt designation
A110
Interior length
2794
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A110 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A110
Interior length
2794
mm
Upper width
13
mm
Height
8
mm
Pitch length
2824
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1215 1576732
MECALINE 889106 B69.5 WRAPPED V BELT 2.0
MECALINE B26 B Section Wrapped V Belt
MECALINE B32 B Section Wrapped V Belt
OPTIBELT 32 X 4953 1736834
MECALINE Z20 Z Section Wrapped V Belt
OPTIBELT V BELT 5 SECT M COG 5 5007747
MECALINE B134 B Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 7507747
MECALINE 889220 C330 WRAPPED V BELT 2.0
OPTIBELT 17 X 3378 1564454
MECALINE 889204 C248 WRAPPED V BELT 2.0
MECALINE B85 B Section Wrapped V Belt
GATES C122EHP HI POWER V BELT
OPTIBELT VBELT C SECTION ENVELOPE 22 23887700