References
Superseded Ref:874459
Mecaline:C75/C1960 - 889261
Rubix:243A4199
Manufacturer :889261
EAN:3660338418143

Documents
Product details : MECALINE C75 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c75 |
| Interior length | 1905 mm |
| Pitch length | 1960 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1960 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- In stock: Next day delivery
