GATES 962864410 DELTA CLASSIC V-BELT D441 32x11200Li D11275 Ld DELT
Delta Classic D
See technical informationReferences
Gates:D441 32x11200Li D11275 Ld DELTA CLASSIC
Rubix:270A0251
Manufacturer :962864410
EAN:5414465358708


Technical specifications
| Profile | d/32 |
|---|---|
| Belt designation | d441 |
| Interior length | 11200 mm |
Product details : GATES 962864410 DELTA CLASSIC V-BELT D441 32x11200Li D11275 Ld DELT
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d441 |
| Interior length | 11200 mm |
| Pitch length | 11275 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Outer length | 11334 mm |
| Material | sbr |
| Section | 32 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 191.83 excl. VAT
/ Each
£ 230.20 incl. VAT
- Usually arrives within 14 working days