Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B63 B Section Wrapped V Belt
MECALINE B63 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B63E
rubix:
45035131
manufacturer :
874256
ean:
3660338278624
Technical specifications
Profile
B/17
Belt designation
B63
Interior length
1600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B63 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B63
Interior length
1600
mm
Upper width
17
mm
Height
11
mm
Pitch length
1640
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.55
excl. VAT
/
Each
£
11.46
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A47 WRAPPED V BELT 2.0
GATES V BELT C SECTION ENVELOPE C89E
GATES V BELT B SECTION ENVELOPE B1970E
MECALINE B35 WRAPPED V BELT 2.0
GATES 9003-10090 B90 17X2335LP/2300LI HIPOWER
OPTIBELT 25 X 6000 1698252
OPTIBELT 10 X 1050 1730856
MECALINE 887658 D194 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B50 17X1280LI B1320 LD DELTA CLASSIC
OPTIBELT 20 X 2120 1626746
OPTIBELT VBELT C SECTION ENVELOPE 22 18547700
MECALINE A73 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 6507700
GATES CLASSICAL VBELT B1870EGAT
MECALINE 889242 C57 WRAPPED V BELT 2.0