References
Gates:B90 17X2335LP/2300LI HIPOWER
Rubix:369A7519
Manufacturer :900310090
EAN:5412571051148

Product details : GATES 900310090 V-BELT B90 17X2335LP/2300LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b90 |
| Interior length | 2300 mm |
| Outer length | 2369 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2340 mm |
| Material | cr |
| Section | 17 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Usually arrives within 14 working days
