GATES 962360890 DELTA CLASSIC V-BELT C89 22x2262Li C2320 Ld DELTA C
Delta Classic C
See technical informationSee documentsReferences
Gates:C89 22x2262Li C2320 Ld DELTA CLASSIC
Rubix:1429466
Manufacturer :962360890
EAN:5414465304590

Documents
Product details : GATES 962360890 DELTA CLASSIC V-BELT C89 22x2262Li C2320 Ld DELTA C
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c89 |
| Interior length | 2262 mm |
| Outer length | 2372 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2320 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Usually arrives within 14 working days
