Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B65 B Section Wrapped V Belt
MECALINE B65 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B65E
rubix:
45035133
manufacturer :
874258
ean:
3660338278648
Technical specifications
Profile
B/17
Belt designation
B65
Interior length
1651
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B65 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B65
Interior length
1651
mm
Upper width
17
mm
Height
11
mm
Pitch length
1691
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.67
excl. VAT
/
Each
£
17.60
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT B SECTION ENVELOPE 17 27007700
MECALINE A67 WRAPPED V BELT 2.0
MECALINE A83 A Section Wrapped V Belt
OPTIBELT 22 X 5080 1692129
GATES 9622-61165 B1165 17X2960LI B3000 LD DELTA CLASSIC
MECALINE A47 WRAPPED V BELT 2.0
OPTIBELT 22 X 4572 1500153
MECALINE A93 WRAPPED V BELT 2.0
OPTIBELT 25 X 2360 1591786
OPTIBELT 22 X 2616 1642580
MECALINE B95 B Section Wrapped V Belt
MECALINE 890034 Z50 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 6307747
OPTIBELT 13 X 686 1637449
MECALINE 888789 A114 WRAPPED V BELT 2.0