Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B95 B Section Wrapped V Belt
MECALINE B95 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B95E
rubix:
45035163
manufacturer :
874287
ean:
3660338278938
Technical specifications
Profile
B/17
Belt designation
B95
Interior length
2413
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B95 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B95
Interior length
2413
mm
Upper width
17
mm
Height
11
mm
Pitch length
2453
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.21
excl. VAT
/
Each
£
24.25
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C95 C Section Wrapped V Belt
GATES V BELT B SECTION ENVELOPE B1970E
MECALINE 889982 Z22.25 WRAPPED V BELT 2.0
OPTIBELT 13 X 1375 1577963
OPTIBELT 20 X 6000 1706223
OPTIBELT V BELT 8 SECTION 8 5757747
MECALINE 887657 D187 WRAPPED V BELT 2.0
MECALINE A104 A Section Wrapped V Belt
MECALINE A105 WRAPPED V BELT 2.0
MECALINE B46 B Section Wrapped V Belt
GATES 9628-61180 D118 32X3000LI D3075 LD DELTA CLASSIC
MECALINE A110 A Section Wrapped V Belt
OPTIBELT 13 X 1750 1782691
OPTIBELT 17 X 2388 1734992
MECALINE 887649 C44 WRAPPED V BELT 2.0