GATES 962261165 DELTA CLASSIC V-BELT B116.5 17x2960Li B3000 Ld DELT
Delta Classic B
See technical informationReferences
Gates:B116,5 17x2960Li B3000 Ld DELTA CLASSIC
Rubix:270A0217
Manufacturer :962261165
EAN:5414465319877


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b116 1/2 |
| Interior length | 2960 mm |
Product details : GATES 962261165 DELTA CLASSIC V-BELT B116.5 17x2960Li B3000 Ld DELT
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b116 1/2 |
| Interior length | 2960 mm |
| Pitch length | 3000 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3000 mm |
| Material | sbr |
| Section | 17 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- Usually arrives within 14 working days