References
Optibelt:17 X 2700
Rubix:104A1420
Manufacturer :1537637
EAN:4014486034851




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 27007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x195x195 mm |
|---|---|
| Logistic Weight | 529 g |
| Profile | b/17 |
| Belt designation | b106 |
| Interior length | 2700 mm |
| Outer length | 2769 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2740 mm |
Show UNSPSC/ECL@SS
£ 35.62 excl. VAT
/ Each
£ 42.74 incl. VAT
- Usually arrives within 14 working days
