Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B79 B Section Wrapped V Belt
MECALINE B79 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B79E
rubix:
45035147
manufacturer :
874269
ean:
3660338278754
Technical specifications
Profile
B/17
Belt designation
B79
Interior length
2006
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B79 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B79
Interior length
2006
mm
Upper width
17
mm
Height
11
mm
Pitch length
2046
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1041 1708993
MECALINE A63 WRAPPED V BELT 2.0
MECALINE B37 WRAPPED V BELT 2.0
MECALINE B42 WRAPPED V BELT 2.0
MECALINE 888962 B152 WRAPPED V BELT 2.0
GATES 9622-61600 B160 17X4070LI B4110 LD DELTA CLASSIC
OPTIBELT 10 X 1550 1514343
MECALINE A89 WRAPPED V BELT 2.0
OPTIBELT 10 X 1600 1682133
MECALINE C158 WRAPPED V BELT 2.0
MECALINE 890054 D173 WRAPPED V BELT 2.0
OPTIBELT 22 X 3912 1682853
OPTIBELT 17 X 3550 1672593
OPTIBELT 32 53007700 V BELT D SECT ENV D208E
OPTIBELT 32 X 3550 1634433