References
Optibelt:17 X 3550
Rubix:265A8886
Manufacturer :1672593
EAN:4014486035049




Product details : OPTIBELT 17 X 3550 1672593
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x256x256 mm |
|---|---|
| Logistic Weight | 696 g |
| Profile | b/17 |
| Belt designation | b140 |
| Interior length | 3550 mm |
| Pitch length | 3590 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3619 mm |
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- Usually arrives within 14 working days
