Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B88 B Section Wrapped V Belt
MECALINE B88 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B88E
rubix:
45035156
manufacturer :
874279
ean:
3660338278853
Technical specifications
Profile
B/17
Belt designation
B88
Interior length
2235
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B88 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B88
Interior length
2235
mm
Upper width
17
mm
Height
11
mm
Pitch length
2275
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.33
excl. VAT
/
Each
£
16.00
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889219 C330.75 WRAPPED V BELT 2.0
MECALINE 888997 B23 WRAPPED V BELT 2.0
OPTIBELT 22 X 1550 1740454
OPTIBELT 17 40007700 V BELT B SECT ENV B158E
OPTIBELT 32 X 9000 1795749
OPTIBELT VBELT C SECTION ENVELOPE 22 32507700
OPTIBELT VBELT C SECTION ENVELOPE 22 23377700
OPTIBELT V BELT 6 SECT M COG 6 4007747
GATES 9003-10248 B248 17X6340LP/6300LI HIPOWER
OPTIBELT 22 X 3404 1720471
GATES VBELT A SECT ENV A173HPE:GATES
OPTIBELT 13 X 1220 1568884
MECALINE A57 WRAPPED V BELT 2.0
MECALINE B36 B Section Wrapped V Belt
OPTIBELT 13 X 1880 1761829