MECALINE 889219 C330.75 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:883443
Mecaline:C33.3/4/C915 - 889219
Rubix:255A0581
Manufacturer :889219
EAN:3660338417726


Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c33 3/4 |
| Interior length | 857 mm |
Documents
Product details : MECALINE 889219 C330.75 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c33 3/4 |
| Interior length | 857 mm |
| Pitch length | 915 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 915 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days