References
Optibelt:17 X 4000
Rubix:210A8797
Manufacturer :1675247
EAN:4014486035155




Product details : OPTIBELT 17 40007700 V BELT B SECT ENV B158E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x289x289 mm |
|---|---|
| Logistic Weight | 784 g |
| Profile | b/17 |
| Belt designation | b158 |
| Interior length | 4000 mm |
| Outer length | 4069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4040 mm |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Usually arrives within 14 working days
