Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B36 B Section Wrapped V Belt
MECALINE B36 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B36E
rubix:
45035104
manufacturer :
874222
ean:
3660338278280
Technical specifications
Profile
B/17
Belt designation
B36
Interior length
914
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B36 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B36
Interior length
914
mm
Upper width
17
mm
Height
11
mm
Pitch length
954
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.21
excl. VAT
/
Each
£
9.85
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 13 X 2134 1711296
OPTIBELT 17 X 1575 1540847
MECALINE Z36 WRAPPED V BELT 2.0
MECALINE C148 WRAPPED V BELT 2.0
MECALINE 890018 Z38.25 WRAPPED V BELT 2.0
MECALINE B94 B Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 10757700
OPTIBELT 32 X 7620 1619979
OPTIBELT 17 X 1525 1538130
OPTIBELT VBELT A SECT ENV 10 6307700
MECALINE Z20 WRAPPED V BELT 2.0
MECALINE Z26.1/2 Z26.5 Z SECTION WRAPPED V BELT
MECALINE 889278 C92 WRAPPED V BELT 2.0
MECALINE 890065 D270 WRAPPED V BELT 2.0
MECALINE B26 B Section Wrapped V Belt