Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B93 B Section Wrapped V Belt
MECALINE B93 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B93E
rubix:
45035161
manufacturer :
874284
ean:
3660338278907
Technical specifications
Profile
B/17
Belt designation
B93
Interior length
2362
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B93 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B93
Interior length
2362
mm
Upper width
17
mm
Height
11
mm
Pitch length
2402
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.08
excl. VAT
/
Each
£
24.10
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B162 B Section Wrapped V Belt
MECALINE B43 WRAPPED V BELT 2.0
MECALINE A69 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 11207700
OPTIBELT VBELT A SECT ENV 13 22007700
GATES VBELT C SECT ENV C81 22X2052LI C2110 LD DELTA CLASSIC
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE A97 A Section Wrapped V Belt
MECALINE B87 WRAPPED V BELT 2.0
MECALINE 890012 Z36.5 WRAPPED V BELT 2.0
MECALINE 889037 B35.5 WRAPPED V BELT 2.0
MECALINE B61 WRAPPED V BELT 2.0
OPTIBELT 22 X 6858 1602513
GATES 9622-60615 B615 17X1560LI B1600 LD DELTA CLASSIC
GATES V BELT Z SECT ENV Z32.5