Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A97 A Section Wrapped V Belt
MECALINE A97 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A97E
rubix:
45035063
manufacturer :
874120
ean:
3660338277276
Technical specifications
Profile
A/13
Belt designation
A97
Interior length
2463
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A97 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A97
Interior length
2463
mm
Upper width
13
mm
Height
8
mm
Pitch length
2493
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.73
excl. VAT
/
Each
£
28.48
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889054 B40.5 WRAPPED V BELT 2.0
OPTIBELT 25 X 7100 1759402
OPTIBELT 32 X 3048 1691412
GATES 9003-10107 GOODYEAR VBELT B SECT MCOG 17BX 2760
MECALINE C58 WRAPPED V BELT 2.0
OPTIBELT VBELT D SECT ENV 32 33507700
MECALINE 890008 Z34.25 WRAPPED V BELT 2.0
MECALINE C195 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A52E
GATES 9622-60615 B615 17X1560LI B1600 LD DELTA CLASSIC
MECALINE B96 WRAPPED V BELT 2.0
OPTIBELT 25 X 3350 1593104
MECALINE Z41.5 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 24657700
GATES B88-CLASSICVBELT HIPOWER CLASSIC V BELT