GATES 962360810 DELTA CLASSIC V-BELT C81 22x2052Li C2110 Ld DELTA C
Delta Classic C
See technical informationReferences
Gates:C81 22x2052Li C2110 Ld DELTA CLASSIC
Rubix:101A5082
Manufacturer :962360810
EAN:5414465304514

Product details : GATES 962360810 DELTA CLASSIC V-BELT C81 22x2052Li C2110 Ld DELTA C
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c81 |
| Interior length | 2052 mm |
| Pitch length | 2110 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2140 mm |
| Material | sbr |
| Section | 14 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Usually arrives within 14 working days
