References
Optibelt:10 X 1500
Rubix:265A8736
Manufacturer :1513946
EAN:4014486032154




Product details : OPTIBELT 10 X 1500 1513946
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x36x36 mm |
|---|---|
| Logistic Weight | 96 g |
| Profile | z/10 |
| Belt designation | z59 |
| Interior length | 1500 mm |
| Pitch length | 1522 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1538 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days
