References
Optibelt:32 X 11200
Rubix:265A9018
Manufacturer :1759892
EAN:4014486044782





Technical specifications
| Profile | d/32 |
|---|---|
| Belt designation | d441 |
| Interior length | 11200 mm |
Product details : OPTIBELT 32 X 11200 1759892
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 7482 g |
|---|---|
| Profile | d/32 |
| Belt designation | d441 |
| Interior length | 11200 mm |
| Pitch length | 11275 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 11326 mm |
Show UNSPSC/ECL@SS
£ 213.07 excl. VAT
/ Each
£ 255.68 incl. VAT
- Usually arrives within 14 working days