MECALINE 889003 B249 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B249/B6365 - 889003
rubix:255A0453
manufacturer :889003
ean:3660338415562
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB249
Interior length6324 mm
See all Specifications

Product details : MECALINE 889003 B249 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB249
Interior length6324 mm
Upper width17 mm
Height11 mm
Pitch length6365 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
  • Usually arrives within 14 working days