Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B69 B Section Wrapped V Belt
MECALINE B69 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B69E
rubix:
45035137
manufacturer :
874260
ean:
3660338278662
Technical specifications
Profile
B/17
Belt designation
B69
Interior length
1752
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B69 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B69
Interior length
1752
mm
Upper width
17
mm
Height
11
mm
Pitch length
1792
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.42
excl. VAT
/
Each
£
12.50
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889215 C303 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A173HPE:GATES
MECALINE B70 B Section Wrapped V Belt
MECALINE 889227 C420 WRAPPED V BELT 2.0
MECALINE B27 B Section Wrapped V Belt
GATES C118 22X3070LP/3000LI HIPOWER CUPSEAL
MECALINE Z22.5 WRAPPED V BELT 2.0
OPTIBELT 6X450 V-BELT
OPTIBELT 25 X 1900 1655756
GATES VBELT D SECT ENV D136 32X3450LI D3525 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 21857700
MECALINE Z20.1/2 Z20.5 Z SECTION WRAPPED V BELT
GATES 9622-61165 B1165 17X2960LI B3000 LD DELTA CLASSIC
MECALINE A27 A Section Wrapped V Belt
MECALINE 889083 B53.5 WRAPPED V BELT 2.0