References
Optibelt:17 X 2261
Rubix:265A8868
Manufacturer :1710148
EAN:4014486034660




Product details : OPTIBELT 17 X 2261 1710148
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x163x163 mm |
|---|---|
| Logistic Weight | 443 g |
| Profile | b/17 |
| Belt designation | b89 |
| Interior length | 2261 mm |
| Outer length | 2330 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2301 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
