MECALINE 889026 B315 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874423
Mecaline:B315/B8040 - 889026
Rubix:255A0469
Manufacturer :889026
EAN:3660338415791

Documents
Product details : MECALINE 889026 B315 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b315 |
| Interior length | 8001 mm |
| Pitch length | 8040 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 8040 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- Usually arrives within 14 working days
