MECALINE 888847 A38.5 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A38.1/2/A1010 - 888847
rubix:255A0385
manufacturer :888847
ean:3660338414008
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA38 1/2
Interior length977 mm
See all Specifications

Product details : MECALINE 888847 A38.5 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA38 1/2
Interior length977 mm
Upper width13 mm
Height8 mm
Pitch length1010 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
  • In stock: Next day delivery