References
Optibelt:22 X 4318
Rubix:265A9801
Manufacturer :1636067
EAN:4014486038095




Product details : OPTIBELT 22 X 4318 1636067
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1399 g |
|---|---|
| Profile | c/22 |
| Belt designation | c170 |
| Interior length | 4318 mm |
| Pitch length | 4376 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4406 mm |
Show UNSPSC/ECL@SS
£ 38.45 excl. VAT
/ Each
£ 46.14 incl. VAT
- Usually arrives within 14 working days
