References
Optibelt:25 X 2650
Rubix:103A9935
Manufacturer :1627252
EAN:4014486038521





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2650 |
| Interior length | 2650 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 26507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x281x281 mm |
|---|---|
| Logistic Weight | 1113 g |
| Profile | 25 |
| Belt designation | 25x2650 |
| Interior length | 2650 mm |
| Pitch length | 2710 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Outer length | 2750 mm |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days