References
Optibelt:13 X 965
Rubix:265A8764
Manufacturer :1671575
EAN:4014486032789




Product details : OPTIBELT 13 X 965 1671575
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x71x71 mm |
|---|---|
| Logistic Weight | 105 g |
| Profile | a/13 |
| Belt designation | a38 |
| Interior length | 965 mm |
| Pitch length | 995 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1015 mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Usually arrives within 14 working days
